This item is Discontinued.

Nature Spring Hydrangea Floral Arrangement in Vase, 5 Green Artificial Flowers with Leaves in Clear Glass Bowl 106682TMN

Hydrangea Floral Arrangement in Vase, 5 Green Artificial Flowers with Leaves in Clear Glass Bowl (Discontinued)

  • Mfr # 106682TMN
  • Zoro # G001710516
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106682TMN
Zoro #
G001710516
UPC #
194189633712
Country of Origin
China

Dimensions

Height
9
Width
8
Length
8

Details

Weight
2.05

Description

The artificial Hydrangea Floral Arrangement in Vase by Nature Spring will brighten up any space in your home or business with its realistic look and texture that requires no maintenance. Constructed of PE synthetic fabric that provides a realistic look and vibrant color, these elegant hydrangea stems make elegant centerpieces and will freshen up any space inside or out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.