This item is Discontinued.

Nature Spring Indoor Water Fountain with LED Lights, Tiered Column Tabletop with Candles, Sound for Office / Home 682091MAV

Indoor Water Fountain with LED Lights, Tiered Column Tabletop with Candles, Sound for Office / Home (Discontinued)

  • Mfr # 682091MAV
  • Zoro # G801777177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
682091MAV
Zoro #
G801777177
UPC #
194189591586
Country of Origin
China

Dimensions

Length
9
Height
11.5
Width
9

Details

Weight
4

Description

The soothing water sounds, contemporary look, and lighting ambiance of the Tiered Column Tabletop Fountain by Nature Spring brings tranquility, relaxation, and modern beauty to your living or working area. The indoor fountain features a polyresin construction for durability, LED lights, candles, included pump with maximum flow of 47 gallons per hour, and is easy to set up for low stress assembly. Whether you use this fountain as decoration on a desk in your office, or a tabletop in your home, this lighted column fountain is sure to bring an environment of peace and serenity, while leaving an elegant lasting impression!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.