This item is Discontinued.

Nature Spring Jar Ceramic Water Fountain, Indoor/Outdoor Glazed Pot Resin, Electric Pump/LED Lights (Cobalt Blue) 541023ZXX

This item is Discontinued.

Nature Spring

Jar Ceramic Water Fountain, Indoor/Outdoor Glazed Pot Resin, Electric Pump/LED Lights (Cobalt Blue) (Discontinued)

Mfr # 541023ZXX
Zoro # G501777101
UPC # 194189580634
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
541023ZXX
Zoro #
G501777101
UPC #
194189580634
Country of Origin
China

Dimensions

Height
17
Length
15
Width
15

Details

Weight
11.86

Description

Create your own calming backyard oasis with the Resin Glazed Jar Fountain by Nature Spring. This outdoor water feature is made of durable polyresin to resist the elements and corrosion from circulating water. The jar fountain is hand glazed for a unique look and has a classic design that is sure to complement almost any backyard decor. The water fountain includes a recirculation pump for continuous water flow and LED lights which provide a soft, warm glow so you can enjoy a relaxing atmosphere. The fountain easily sets up in minutes and is powered by a 6-foot wall outlet cord so it can be placed almost anywhere on your deck, patio or in your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.