
Kneeling Garden Foam Mat, Green
Mfr # 336665ABJ
Zoro # G701715255
product price: $13.49
/eaKey Features
Width
1.5
Height
11.75
Weight
1.25
Length
17.75
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
336665ABJ
Zoro #
G701715255
UPC #
194189602527
Country of Origin
China
Dimensions
Width
1.5
Height
11.75
Length
17.75
Details
Weight
1.25
Description
The Kneeling Garden Foam Mat from Nature Spring provides plenty of padding for your knees when you are planting vegetables, weeding flowerbeds, landscaping, painting, and cleaning. The 1.5-inch thick EVA foam cushion features lightweight design, a convenient handle, and a durable water-resistant build for kneeling on damp lawns or next to the bathtub. This 17.75-inch long kneeling mat has ample space for you to rest your knees and legs while working on hard surfaces to prevent back and body strain.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.