Shop NATURE SPRING
See all product information
Create Account
LED Tabletop Rock Water Fountain
- Mfr # 203122IKP
- Zoro # G401776884
product price:Â
$
43.15
/ea
Key Features
Length
6.5
Weight
2.95
Width
6.5
Height
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203122IKP
- Zoro #
- G401776884
- UPC #
- 194189580993
- Country of Origin
- China
- Weight
- 2.95
Dimensions
- Length
- 6.5
- Width
- 6.5
- Height
- 8
Description
Create relaxing ambience in any room with the Nature Spring Tabletop Water Fountain! The waterfall style fountain is illuminated by an LED light as the water cascades down the rock formations. Between the peaceful glow and soothing water sounds, this lovely decor piece is sure to add a touch of serenity to your living room, bedroom, or office!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.