Magnetic Garage Door Screen, 2 Car Stall Mesh Curtain Keeps Mosquitos and Insects Out
- Mfr # 316833LTU
- Zoro # G801710587
product price:Â
$
49.55
/ea
Key Features
Height
90
Width
0.25
Length
202
Weight
7.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 316833LTU
- Zoro #
- G801710587
- UPC #
- 194189522467
- Country of Origin
- China
Dimensions
- Height
- 90
- Width
- 0.25
- Length
- 202
Details
- Weight
- 7.45
Description
The Magnetic Garage Door Screen from Nature Spring instantly transforms your two-car garage to a screened-in porch area offering a fresh air breeze while keeping mosquitos and insects out. This 202-inch wide and 90-inch tall mesh curtain uses hook and loop fasteners to attach to your garage door stall and allows you to move through an opening with a magnetic closure at the center of the screen. The durable weighted fiberglass material and reinforced edges of this privacy curtain will keep you cool and comfortable all summer long.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.