This item is Discontinued.

Nature Spring Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor 900004SXE

This item is Discontinued.

Nature Spring

Metal and Wood Wind Chime, 28-inch Tuned with Gold Finish and Soothing Tone for Home/Outdoor Decor (Discontinued)

Mfr # 900004SXE
Zoro # G401715333
UPC # 194189580153
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
900004SXE
Zoro #
G401715333
UPC #
194189580153
Country of Origin
China

Dimensions

Width
5.2
Length
5.2
Height
28

Details

Weight
1.5

Description

Create your own relaxing backyard oasis with the Nature Spring 28-in Metal and Wood Wind Chime. The wind chime is precisely tuned to provide a beautiful design and tone in your outdoor space. Each windchime is made with metal tubes with a gold finish and a bleached wood wind catcher spinner to create a unique piece of garden art for you to display. The 6 metal tubes provide a subtle tone that is warm and soothing for optimal relaxation and enjoyment. The weather resistant wind chime can be used both indoors and outdoors and makes an elegant addition to the decor in your home, garden, backyard, patio, porch, deck, entryway, and more!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.