Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 11.5 in. Faux Opal Basil Leaf Wreath 266858UQH

Nature Spring 11.5 in. Faux Opal Basil Leaf Wreath (Discontinued)

  • Mfr # 266858UQH
  • Zoro # G601777117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266858UQH
Zoro #
G601777117
UPC #
194189602374
Country of Origin
China

Dimensions

Width
11.5
Length
11.5
Height
2.5

Details

Weight
0.88

Description

The 11.5-inch diameter Artificial Opal Basil Leaf Wreath from Nature Spring is full of UV resistant lush greenery for use all year around indoors or outdoors. This hassle-free wreath can hang on the front of a door, over the mantle, or on any wall, and it can be decorated to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.