Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 15-inch Artificial Hedyotis Wreath 635863OEB

Nature Spring 15-inch Artificial Hedyotis Wreath (Discontinued)

  • Mfr # 635863OEB
  • Zoro # G401777157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635863OEB
Zoro #
G401777157
UPC #
194189602381
Country of Origin
China

Dimensions

Height
2.5
Length
15
Width
15

Details

Weight
1.32

Description

The 15-inch diameter Artificial Hedyotis Wreath from Nature Spring is full of UV resistant lush greenery for use all year around indoors or outdoors. This hassle-free wreath is accented with natural looking brown twigs at the base, can hang on the front of a door, over the mantle, or on any wall, and it can be decorated to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.