Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 3-Foot Faux Spiral Cypress Topiary 408335EFF

Nature Spring 3-Foot Faux Spiral Cypress Topiary (Discontinued)

  • Mfr # 408335EFF
  • Zoro # G801777269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408335EFF
Zoro #
G801777269
UPC #
194189602596
Country of Origin
China

Dimensions

Height
36
Width
14
Length
14

Details

Weight
11.64

Description

The 36-Inch Artificial Spiral Cypress Topiary from Nature Spring will add a splash of color to your home with its UV resistant lush greenery that can be used indoors or outdoors. This hassle-free faux shrub has a natural looking trunk and is potted in an 8-inch diameter container that can be placed in your own planter to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.