Zoro Homepage
This item is Discontinued.
Nature Spring Nature Spring – 3-Piece Set Clay Planters (Gray) 233847BSH

Nature Spring – 3-Piece Set Clay Planters (Gray) (Discontinued)

  • Mfr # 233847BSH
  • Zoro # G201715298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233847BSH
Zoro #
G201715298
UPC #
194189580665
Country of Origin
China

Dimensions

Width
15
Length
15
Height
15

Details

Weight
34.92

Description

Showcase your beautiful plants or flowers in the Nature Spring Clay Planters! This 3-piece set of planters comes in a variety of sizes and has a beautiful marbled gray finish that is sure to enhance any outdoor area. Constructed from fiber clay, these pots are both durable and lightweight, while the holes in the bottom help to ensure proper drainage for your plants. These planters will make a lovely addition to your porch, patio, or deck!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.