Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 32in Outdoor Star Fire Pit, Square 241574OJI

Nature Spring 32in Outdoor Star Fire Pit, Square (Discontinued)

  • Mfr # 241574OJI
  • Zoro # G901776094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241574OJI
Zoro #
G901776094
UPC #
194189580740
Country of Origin
China

Dimensions

Length
32
Width
32
Height
27

Details

Weight
29.55

Description

The 32-inch Outdoor Fire Pit from Nature Spring will enhance evenings on the patio while providing warmth for your family and friends. The portable steel fire pit features a powder coated steel frame in matte black that is rust-resistant, a handy log poker, a mesh spark screen, and a decorative star pattern exterior that will create visual interest to your outdoor area. Sitting around a real wood fire and roasting s'mores with your kids has never been easier, regardless the size of your backyard!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.