Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 5 Foot Birch Artificial Tree 900379BSP

Nature Spring 5 Foot Birch Artificial Tree (Discontinued)

  • Mfr # 900379BSP
  • Zoro # G301710551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900379BSP
Zoro #
G301710551
UPC #
194189633408
Country of Origin
China

Dimensions

Height
60
Width
28
Length
28

Details

Weight
10.5

Description

Enhance your home with a wonderful, lush Nature Spring 5-ft Birch Tree. This lovely artificial birch tree will stay green and verdant year-round. The Nature Spring 5-ft Birch Tree is a realistic replica that can be used indoors or outdoors to add an updated, natural touch to your home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.