Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 5 Foot Japanese Bamboo Artificial Tree 136090BDB

Nature Spring 5 Foot Japanese Bamboo Artificial Tree (Discontinued)

  • Mfr # 136090BDB
  • Zoro # G801710570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136090BDB
Zoro #
G801710570
UPC #
194189633415
Country of Origin
China

Dimensions

Height
60
Width
35
Length
35

Details

Weight
12.65

Description

Enhance your home with a wonderful, lush Nature Spring 5-ft Japanese Bamboo Tree. This lovely artificial bamboo tree will stay green and verdant year-round. The Nature Spring 5-ft Japanese Bamboo Tree is a realistic replica that can be used indoors or outdoors to add an updated, natural touch to your home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.