Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 59-Inch Artificial Cordyline Plant 881119ETY

Nature Spring 59-Inch Artificial Cordyline Plant (Discontinued)

  • Mfr # 881119ETY
  • Zoro # G001715603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881119ETY
Zoro #
G001715603
UPC #
194189602787
Country of Origin
China

Dimensions

Height
59
Length
30
Width
30

Details

Weight
12.12

Description

The 59-inch Artificial Cordyline Plant from Nature Spring will add a splash of color to your home with its naturally colored leaves, branches, and stalks. This generously sized hassle-free plant is potted in a 7-inch diameter pot that can be placed in your own planter to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.