Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 6 Foot Faux Cedar Potted Topiary Tree 260941STU

Nature Spring 6 Foot Faux Cedar Potted Topiary Tree (Discontinued)

  • Mfr # 260941STU
  • Zoro # G001777212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260941STU
Zoro #
G001777212
UPC #
194189602572
Country of Origin
China

Dimensions

Height
72
Width
15
Length
15

Details

Weight
10.67

Description

The 6-foot Artificial Cedar Potted Topiary Tree from Nature Spring will add a splash of color to your home with its UV resistant lush greenery that can be used indoors or outdoors. This hassle-free faux tree has a natural looking trunk and is potted in a 9-inch pot that can be placed in your own planter to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.