Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 72-Inch Faux Fiddle Leaf Fig Tree 640465IDC

Nature Spring 72-Inch Faux Fiddle Leaf Fig Tree (Discontinued)

  • Mfr # 640465IDC
  • Zoro # G601715058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640465IDC
Zoro #
G601715058
UPC #
194189602633
Country of Origin
China

Dimensions

Height
72
Width
24
Length
24

Details

Weight
17.28

Description

The 72-Inch Artificial Fiddle Leaf Fig Tree from Nature Spring will add a splash of color to your home with its lush greenery. This hassle-free faux tree has 5 natural looking segmented trunks and is potted in an 8-inch diameter container that can be placed in your own planter to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.