This item is Discontinued.

Nature Spring Nature Spring 72-Inch Faux Golden Cane Palm Tree 176506BTX

Nature Spring 72-Inch Faux Golden Cane Palm Tree (Discontinued)

  • Mfr # 176506BTX
  • Zoro # G601777254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
176506BTX
Zoro #
G601777254
UPC #
194189602640
Country of Origin
China

Dimensions

Height
72
Width
24
Length
24

Details

Weight
14.5

Description

The 72-Inch Artificial Golden Cane Palm Tree from Nature Spring will add a splash of color to your home with its lush greenery. This hassle-free faux tree has natural looking segmented trunks and is potted in an 8-inch diameter container that can be placed in your own planter to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.