Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring 8-Foot Firewood Rack with Cover 343081GKC

Nature Spring 8-Foot Firewood Rack with Cover (Discontinued)

  • Mfr # 343081GKC
  • Zoro # G501710597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
343081GKC
Zoro #
G501710597
UPC #
194189579737
Country of Origin
China

Dimensions

Length
96
Width
13
Height
49

Details

Weight
25.18

Description

Neatly store your firewood with the Nature Spring Firewood Storage Rack! The log holder provides a convenient way to store your firewood while keeping it off the ground to provide proper ventilation, so your wood stays dry and free of bugs. This durable tubular steel storage rack conveniently comes with fitted Polyester cover included to keep your wood dry and ready to use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.