Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nature Spring Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home 894683HMY

Nature Spring Artificial Hedyotis Topiary Tree, 5-Foot-Tall Potted Floor Decoration for Home (Discontinued)

  • Mfr # 894683HMY
  • Zoro # G401710512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
894683HMY
Zoro #
G401710512
UPC #
194189538390
Country of Origin
China

Dimensions

Height
60
Width
15
Length
15

Details

Weight
19.75

Description

The Artificial Hedyotis Topiary Tree from Nature Spring has 3 spheres of lush greenery that are UV resistant for indoor and outdoor use. This hassle-free 5-foot tall faux tree has a natural looking trunk and is potted in a 7-inch pot that can be placed in your own planter to create a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.