This item is Discontinued.

Nature Spring Nature Spring Artificial Spiked Agave Plant, 52-Inch Tall Potted Floor Decoration for Home / Office 378478ABC

Nature Spring Artificial Spiked Agave Plant, 52-Inch Tall Potted Floor Decoration for Home / Office (Discontinued)

  • Mfr # 378478ABC
  • Zoro # G101710508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
378478ABC
Zoro #
G101710508
UPC #
194189522429
Country of Origin
China

Dimensions

Height
52
Width
7
Length
7

Details

Weight
16.35

Description

The Artificial Spiked Agave Plant from Nature Spring has 17 spiny leaves that are UV resistant for indoor and outdoor use. This hassle-free 52-inch tall faux tree has a natural looking trunk and is potted in a 7-inch pot creating a striking accent piece in any home or office setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.