Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Beach Umbrella-Tilt and Anchor, Blue 804464AQE

Nature Spring Beach Umbrella-Tilt and Anchor, Blue (Discontinued)

  • Mfr # 804464AQE
  • Zoro # G201777524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804464AQE
Zoro #
G201777524
UPC #
194189580276
Country of Origin
China

Dimensions

Height
84
Length
72
Width
72

Details

Weight
4.8

Description

The Nature Spring Beach Umbrella is a multi-purpose shade canopy that can be used at the beach, on a patio, or in the backyard. The 6-foot diameter bright blue canopy has 8 fiberglass ribs, 360-degree tilt for use at any time of the day, and a special lining that offers up to UPF 50+ protection from the sun's harsh UV rays and heat. The beach umbrella has a telescoping 7-foot tall aluminum pole allowing it to collapse for easy transport and a built-in sand anchor so you can spend less time setting up and more time relaxing by the water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.