Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Canvas Firewood Carrier Tote (Blue) 312324HUI

Nature Spring Canvas Firewood Carrier Tote (Blue) (Discontinued)

  • Mfr # 312324HUI
  • Zoro # G201715199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312324HUI
Zoro #
G201715199
UPC #
194189579928
Country of Origin
China

Dimensions

Length
35
Width
24
Height
15.75

Details

Weight
0.66

Description

Move firewood to your home, fire pit, or campfire with ease, with the Nature Spring Firewood Log Tote! With reinforced handles and a heavy-duty canvas construction, this log carrier tote allows you to easily carry multiple pieces of wood at once. The tote also folds flat for compact storage between uses or to bring along on your next hiking or camping trip!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.