Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Classic Pine Birdhouse with Tin Roof 382350JEL

Nature Spring Classic Pine Birdhouse with Tin Roof (Discontinued)

  • Mfr # 382350JEL
  • Zoro # G801715117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382350JEL
Zoro #
G801715117
UPC #
194189580382
Country of Origin
China

Dimensions

Length
6
Width
6
Height
11

Details

Weight
2.33

Description

The Nature Spring birdhouse is sure to attract birds to your yard! With a smart design that doesn't allow predators to perch on top, and constructed from natural materials with no chemicals, this birdhouse will provide a safe spot for birds to come and rest. Constructed from durable Pine wood and equipped with waterproof mounting screws, this bird house will last the test of time. The birdhouse comes fully assembled and will make an excellent addition to any outdoor area!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.