Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Concrete Pot Outdoor Water Fountain 269345DGD

Nature Spring Concrete Pot Outdoor Water Fountain (Discontinued)

  • Mfr # 269345DGD
  • Zoro # G801777238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269345DGD
Zoro #
G801777238
UPC #
194189580603
Country of Origin
China

Dimensions

Length
14
Height
23.75
Width
14

Details

Weight
29.89

Description

Create relaxing ambience in any outdoor area with the Nature Spring Concrete Pot Fountain! The contemporary, waterfall style fountain features a cascading water flow down the front of the hand-painted pot. Between the peaceful aesthetic and soothing water sounds, this lovely decor piece is sure to add a touch of serenity to your patio, deck, or any backyard space!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.