Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Faux Calla Lily Bundle - 24, Orange 527506MGI

Nature Spring Faux Calla Lily Bundle - 24, Orange (Discontinued)

  • Mfr # 527506MGI
  • Zoro # G301715280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527506MGI
Zoro #
G301715280
UPC #
194189602473
Country of Origin
China

Dimensions

Height
13.4
Width
2
Length
3

Details

Weight
0.9

Description

Add a touch of elegance to any area of the home with the Faux Calla Lily Bundle by Nature Spring. This versatile 24-piece set of artificial lilies can be utilized for flower arrangements, bouquets, centerpieces, and more. Constructed from latex foam, the calla lilies are soft, durable, and realistic looking, while the sunset orange color is sure to complement any decor or color palette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.