Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Faux Pink Geranium Hanging Plant 389842GEN

Nature Spring Faux Pink Geranium Hanging Plant (Discontinued)

  • Mfr # 389842GEN
  • Zoro # G101715602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
389842GEN
Zoro #
G101715602
UPC #
194189602756
Country of Origin
China

Dimensions

Length
21
Height
21
Width
21

Details

Weight
3.48

Description

The Faux Pink Geranium Hanging Plant from Nature Spring will add a splash of color to your home with its vibrant flowers bursting out of the beautiful wicker basket. Certain to brighten up any indoor or covered outdoor space, this 21-inch diameter faux flowering plant has plenty of pink polyester petals and green leaves with life-like detail that offers depth and texture to almost any style decor. The pre-attached jute ropes makes it simple to hang this artificial hanging basket along the pillars of a porch, in a four-seasons room, around the lanai, under a gazebo, or in the lobby of a commercial building - the possibilities are endless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.