This item is Discontinued.

Nature Spring Nature Spring Fire Pit and Wood Burning Set, 33 inches with Cover and Log Poker- Great for Outdoor 833262TMO

Nature Spring Fire Pit and Wood Burning Set, 33 inches with Cover and Log Poker- Great for Outdoor (Discontinued)

  • Mfr # 833262TMO
  • Zoro # G901710593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
833262TMO
Zoro #
G901710593
UPC #
194189591579
Country of Origin
China

Dimensions

Length
33
Width
33
Height
20

Details

Weight
45.64

Description

The 33-inch Fire Pit from Nature Spring will enhance evenings on the patio while providing warmth for your family and friends. The portable steel fire pit features a powder coated steel frame that is rust-resistant, a handy log poker, a spark screen, a PVC outdoor cover and decorative tile edge accent with a marble look. Sitting around a real wood fire and roasting s'mores with your kids has never been easier, regardless the size of your backyard!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.