Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Hydrangea and Rose Floral Arrangement with Vase - Cream 615168PBC

Nature Spring Hydrangea and Rose Floral Arrangement with Vase - Cream (Discontinued)

  • Mfr # 615168PBC
  • Zoro # G101710492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
615168PBC
Zoro #
G101710492
UPC #
194189633682
Country of Origin
China

Dimensions

Height
11.5
Width
10
Length
10

Details

Weight
2.95

Description

This Nature Spring Hydrangea and Rose Floral Arrangement is the perfect accent to add a touch of elegance to any space in your home or office. This stunning arrangement features ten cream hydrangeas and eleven cream roses with soft pink accents set in a beautiful glass vase with faux water. No maintenance and no water is required, this arrangement will retain its beauty for a lifetime.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.