Zoro Homepage

Nature Spring Indoor Finial Firewood Storage Rack

  • Mfr # 710045SMQ

  • Zoro # G901710586


product price: $38.85
/ea

Key Features

Weight
14.02
Width
14
Length
23
Height
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710045SMQ
Zoro #
G901710586
UPC #
194189579751
Country of Origin
China

Dimensions

Width
14
Length
23
Height
23

Details

Weight
14.02

Description

Neatly store your firewood with the Nature Spring Firewood Holder! The log rack provides a convenient way to keep your firewood compactly piled within arm's reach. The elegant finial design provides a decorative touch that will beautifully complement any decor while keeping your firewood near your fireplace or wood stove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.