Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Indoor Outdoor Firewood Storage Rack 156511EUY

Nature Spring Indoor Outdoor Firewood Storage Rack (Discontinued)

  • Mfr # 156511EUY
  • Zoro # G001777014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156511EUY
Zoro #
G001777014
UPC #
194189591517
Country of Origin
China

Dimensions

Length
48
Width
14
Height
48

Details

Weight
17.19

Description

Neatly store your firewood with the Nature Spring Firewood Storage Rack! The log holder provides a convenient way to store your firewood while keeping it off the ground to provide proper ventilation, so your wood stays dry and free of bugs. This durable tubular steel storage rack is equipped with a weather-proof coating to withstand the elements outdoors. It can also be utilized inside next to your fireplace - it is a versatile option to store all your firewood!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.