
Nature Spring Offset Rotating Patio Umbrella, Red (Discontinued)
- Mfr # 428498ICS
- Zoro # G901706978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428498ICS
Zoro #
G901706978
UPC #
194189590954
Country of Origin
China
Dimensions
Height
97.2
Length
150
Width
120
Details
Weight
39.07
Description
The 10-Foot Offset Rotating Patio Umbrella from Nature Spring uses a hand crank to easily open the canopy that can rotate in 360-degrees and tilt vertically in 5 positions to shade your outdoor area at any part of the day. The rust-resistant powder-coated steel pole is offset for freestanding use without a table and has a stable cross base that can fit into most umbrella bases (not included) or weighted down with sandbags. The resilient market red polyester fabric of the umbrella has built-in vents and is supported with 8 steel ribs so you can use it on the side of a picnic table, over poolside lounge chairs, on the back deck, patio, or with an outdoor dining set in the backyard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.