Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Set of 2 Potted Greenery Topiaries 839533VQE

Nature Spring Set of 2 Potted Greenery Topiaries (Discontinued)

  • Mfr # 839533VQE
  • Zoro # G601776905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839533VQE
Zoro #
G601776905
UPC #
194189602718
Country of Origin
China

Dimensions

Height
9.5
Width
7
Length
7

Details

Weight
2.86

Description

The set of 2 Artificial Potted Greenery Topiaries from Nature Spring will add a splash of color to your home with its lush greenery and natural looking leaf foliage. Set in artistic stone colored paper pulp pots that are stable for use on any surface, this set of artificial topiaries are sure to complement any home or office decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.