Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Nature Spring Tricycle Two Plant Stand, White 583543OGE

Nature Spring Tricycle Two Plant Stand, White (Discontinued)

  • Mfr # 583543OGE
  • Zoro # G901715529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583543OGE
Zoro #
G901715529
UPC #
194189580511
Country of Origin
United States

Dimensions

Width
9
Length
24
Height
18

Details

Weight
5.24

Description

The Tricycle Two Plant Stand from Nature Spring will enhance the look of your plants with the adorable vintage bike design while it sits on your patio, deck, porch, along a sidewalk, or in your garden. Fill the 6.5-inch and 7.5-inch round baskets with your favorite potted flowers, vegetable plant, or greenery. The weather resistant powder coated metal construction is built to last and makes a great birthday, Mother's Day, and housewarming gift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.