Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Outdoor Solar Powered Hanging String Lights Round Globe with Vintage-Style Lights for Patio, Backyard 946652MRD

Outdoor Solar Powered Hanging String Lights Round Globe with Vintage-Style Lights for Patio, Backyard (Discontinued)

  • Mfr # 946652MRD
  • Zoro # G401715104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946652MRD
Zoro #
G401715104
UPC #
194189634313
Country of Origin
China

Dimensions

Width
1.5
Height
4.25
Length
174

Details

Weight
0.9

Description

The Vintage-Style Solar String Lights by Nature Spring provide unique, welcoming lighting and makes a wonderful addition to any backyard or patio area. The solar powered lights soak up the sun's energy during the day and automatically turn on at night; requiring no electricity for hassle free use! The beautiful hanging lights provide a soft illuminating glow to make your space feel like an outdoor oasis and make a practical and stylish solution for any backyard, patio, porch, deck, garden, and more. The durable lights are wear resistant, weatherproof, and even snow and ice resistant for multi season use. The solar string lights have a hanging hook on the bulb for multiple display options. The vintage-style string lights also feature two light modes (flash and steady-on) to create a pleasant mood for parties or weddings! Note: Please avoid putting under shadows from buildings, trees and walls. It is suggested the solar panel be fully charged for 6 hours at the first use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.