Zoro Homepage

Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White)

  • Mfr # 206994XAS

  • Zoro # G901777336


product price: $22.19
/ea

Key Features

Height
0.5
Length
468
Width
0.5
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206994XAS
Zoro #
G901777336
UPC #
194189634009
Country of Origin
China

Dimensions

Height
0.5
Length
468
Width
0.5

Details

Weight
1.25

Description

The Solar Rope Lights by Nature Spring provide unique, welcoming lighting that make a wonderful addition to any backyard or patio area. The solar powered lights soak up the sun's energy during the day and automatically turn on at night; requiring no electricity for hassle free use! The beautiful string lights provide a soft illuminating glow with lighting to make your space feel like an outdoor oasis. The lights are easy to use and provide ambient outdoor lighting, making them a practical and stylish solution for any backyard, patio, porch, deck, garden, and more. The rope lights also feature eight light modes (combination, waves, sequential, slo-glo, chasing/flash, slow fade, twinkle and steady on) to create the perfect atmosphere for any backyard, party or wedding!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.