Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nature Spring Outdoor Solar Powered String Lights, Round Globe Hanging Lighting, Warm White for Patio, Backyard 609029LSJ

Outdoor Solar Powered String Lights, Round Globe Hanging Lighting, Warm White for Patio, Backyard (Discontinued)

  • Mfr # 609029LSJ
  • Zoro # G001715467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609029LSJ
Zoro #
G001715467
UPC #
194189634283
Country of Origin
China

Dimensions

Height
1
Width
1
Length
264

Details

Weight
0.95

Description

The Warm White Solar String Lights by Nature Spring provide unique, welcoming lighting and makes a wonderful addition to any backyard or patio area. The solar powered lights soak up the sun's energy during the day and automatically turn on at night; requiring no electricity for hassle free use! The beautiful hanging lights provide a soft illuminating glow with warm white lighting to make your space feel like an outdoor oasis. The lights are easy to use and provide ambient outdoor lighting, making them a practical and stylish solution for any backyard, patio, porch, deck, garden, and more. The globe-style string lights also feature two light modes (flash and steady-on) to create a pleasant mood for parties or weddings!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.