Shop NATURE SPRING
See all product information
Create Account
Outdoor Turtle Statue Figurine
- Mfr # 897563RPV
- Zoro # G201715106
product price:Â
$
14.89
/ea
Key Features
Length
11
Height
4
Width
8
Weight
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 897563RPV
- Zoro #
- G201715106
- UPC #
- 194189580283
- Country of Origin
- China
- Weight
- 1.98
Dimensions
- Length
- 11
- Height
- 4
- Width
- 8
Description
The Nature Spring Turtle Statue is sure to add a fun and whimsical touch to your yard or flowerbed! With natural shades of green and brown, this charming turtle statue looks realistic. Constructed from durable resin, this figurine is durable enough for use season after season. It will make an excellent addition to any outdoor area!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.