Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank and Base for Table, 10-foot (Blue)
- Mfr # 115639ZMS
- Zoro # G901710531
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Height
96
Length
120
Width
120
Weight
28.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115639ZMS
- Zoro #
- G901710531
- UPC #
- 194189633507
- Country of Origin
- China
Dimensions
- Height
- 96
- Length
- 120
- Width
- 120
Details
- Weight
- 28.4
Description
Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this Patio Umbrella, Hanging with Base by Nature Spring. The easy to use hand-crank opens and closes the umbrella in seconds to block sunlight so you can relax in the shade during hot summer days. In addition, this umbrella includes a stable cross base and is made with durable steel and aluminum for superior value while enduring heat, wind, and rain!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.