Patio Umbrella, Cantilever Hanging Outdoor Shade, Easy Crank, Base for Table, Deck, 10-foot (Red)

  • Mfr # 239102JRI

  • Zoro # G501710535


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Width
120
Length
120
Height
96
Weight
28.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239102JRI
Zoro #
G501710535
UPC #
194189633521
Country of Origin
China

Dimensions

Width
120
Length
120
Height
96

Details

Weight
28.3

Description

Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this Patio Umbrella, Hanging with Base by Nature Spring. The easy to use hand-crank opens and closes the umbrella in seconds to block sunlight so you can relax in the shade during hot summer days. In addition, this umbrella includes a stable cross base and is made with durable steel and aluminum for superior value while enduring heat, wind, and rain!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.