
Patio Umbrella Cantilever Hanging Shade with Easy Crank and Base, Outdoor, 10-foot Green
Mfr # 174086AXS
Zoro # G901710548
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Height
96
Length
120
Width
120
Weight
28.7
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
174086AXS
Zoro #
G901710548
UPC #
194189633514
Country of Origin
China
Dimensions
Height
96
Length
120
Width
120
Details
Weight
28.7
Description
Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this Patio Umbrella, Hanging with Base by Nature Spring. The easy to use hand-crank opens and closes the umbrella in seconds to block sunlight so you can relax in the shade during hot summer days. In addition, this umbrella includes a stable cross base and is made with durable steel and aluminum for superior value while enduring heat, wind, and rain!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.