Patio Umbrella, Easy Crank/Auto Tilt for Deck, Balcony, Porch, Backyard, Poolside, 10-foot (Orange)

  • Mfr # 499621XTM

  • Zoro # G501777477


product price:  $61.39
/ea

Key Features

Length
120
Weight
15.21
Width
120
Height
98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
499621XTM
Zoro #
G501777477
UPC #
194189633460
Country of Origin
China

Dimensions

Length
120
Width
120
Height
98

Details

Weight
15.21

Description

Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this Patio Umbrella, Crank and Auto Tilt by Nature Spring. The easy to use hand-crank opens and closes the umbrella in seconds while the convenient auto-tilt feature blocks sunlight during dawn and dusk, so you can relax in the shade during hot summer days. In addition, this umbrella is made with durable steel ribs and features a sturdy aluminum pole that fits in most deck tables or umbrella stands for superior value while enduring heat, wind, and rain!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.