Shop NATURE SPRING
See all product information
Create Account
Patio Umbrella with Easy Crank and Auto Tilt, Outdoor Use for Deck, Porch, Backyard, 10-foot Blue
- Mfr # 821433MRG
- Zoro # G801710624
product price:Â
$
60.65
/ea
Key Features
Length
120
Width
120
Height
98
Weight
15.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 821433MRG
- Zoro #
- G801710624
- UPC #
- 194189633446
- Country of Origin
- China
- Weight
- 15.21
Dimensions
- Length
- 120
- Width
- 120
- Height
- 98
Description
Entertain guests with an attractive piece of outdoor decor that also provides quality sun protection with this Patio Umbrella, Crank and Auto Tilt by Nature Spring. The easy to use hand-crank opens and closes the umbrella in seconds while the convenient auto-tilt feature blocks sunlight during dawn and dusk, so you can relax in the shade during hot summer days. In addition, this umbrella is made with durable steel ribs and features a sturdy aluminum pole that fits in most deck tables or umbrella stands for superior value while enduring heat, wind, and rain!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.