Pet Memorial Statue, Sleeping Angel Dog Remembrance Keepsake Sculpture, Grave Marker Stone Figurine

  • Mfr # 871712HQY

  • Zoro # G801715087


product price:  $28.35
/ea

Key Features

Width
7
Length
9
Height
5
Weight
1.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
871712HQY
Zoro #
G801715087
UPC #
194189580337
Country of Origin
China

Dimensions

Width
7
Length
9
Height
5

Details

Weight
1.89

Description

The Pet Memorial Statue by Nature Spring is beautiful tribute to a beloved pet. Losing a dog can feel like losing a member of the family, and the sleeping puppy angel sculpture is a lovely keepsake to honor your furry friend. It can be used as a grave marker outside or just as a sweet reminder in your home. Made from a durable high-quality Resin material that is designed to prevent cracks, chips and fading, this pet statuary will wIt'stand any weather conditions. Each piece is individually hand painted in a natural-looking faux stone finish by our artisans. This nicely crafted figurine will serve as a loving memorial for your cherished pup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.