This item is Discontinued.

Nature Spring Raised Garden Bed Plant Holder Kit with Adjustable Galvanized Iron for 14.25" L x 13.5" W x 5.5" H 295633OVU

Raised Garden Bed Plant Holder Kit with Adjustable Galvanized Iron for 14.25" L x 13.5" W x 5.5" H (Discontinued)

  • Mfr # 295633OVU
  • Zoro # G301777592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
295633OVU
Zoro #
G301777592
UPC #
194189633873
Country of Origin
China

Dimensions

Width
13.5
Length
14.25
Height
5.5

Details

Weight
3.65

Description

The sturdy Iron Raised Garden Bed Plant Holder by Nature Spring is the ideal way to start an at home garden. Simply designed to blend into any landscape, this versatile planter helps to eliminate unnecessary labor, maintenance and weeding by protecting flowers, plants, vegetables and other garden varieties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.