Rolling Garden Seat with Wheels, Scooter and Tool Tray for Weeding, and Gardening
- Mfr # 507628WIW
- Zoro # G001778158
product price:Â
$
29.29
/ea
Key Features
Weight
5.95
Length
17.5
Height
13
Width
19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 507628WIW
- Zoro #
- G001778158
- UPC #
- 194189523143
- Country of Origin
- Taiwan, Province of China
- Weight
- 5.95
Dimensions
- Length
- 17.5
- Height
- 13
- Width
- 19
Description
The Rolling Garden Seat with Wheels from Nature Spring is handy for planting vegetables, weeding flowerbeds, landscaping, painting, cleaning and working around the garage or mechanics shop. The 3-inch all-terrain tires roll frontwards and backwards for amazing portability that prevents you from bending, squatting, or kneeling. Constructed of stainless-steel and sturdy PVC plastic, this all-weather scooter can hold up to 200-pounds and can be hosed off with water after use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.