This item is Discontinued.

Nature Spring Round Cascade Fountain, Polyresin Waterfall with LED Lights, Outdoor Decorative, 18.5" Tall 506232AFE

Round Cascade Fountain, Polyresin Waterfall with LED Lights, Outdoor Decorative, 18.5" Tall (Discontinued)

  • Mfr # 506232AFE
  • Zoro # G901777091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
506232AFE
Zoro #
G901777091
UPC #
194189580863
Country of Origin
China

Dimensions

Width
11
Height
18.5
Length
6.25

Details

Weight
10.76

Description

Create your own calming backyard oasis with the freestanding Round Cascade Fountain by Nature Spring. This outdoor water feature is made of durable polyresin to resist the elements and corrosion from circulating water. The fountain is hand painted for a unique look and has a circular contemporary design that is sure to complement almost any backyard decor. The fountain includes a recirculation pump for continuous water flow and features 3 LED lights on the bottom tier that provide a soft, warm glow so you can enjoy a relaxing atmosphere. The fountain easily sets up in minutes and is powered by a 10-foot wall outlet cord so it can be placed almost anywhere on your deck, patio or in your backyard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.