This item is Discontinued.

Nature Spring Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large 347507DHJ

This item is Discontinued.

Nature Spring

Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (Discontinued)

Mfr # 347507DHJ
Zoro # G601710527
UPC # 194189633385
Country of Origin China
Category Fake Plants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
347507DHJ
Zoro #
G601710527
UPC #
194189633385
Country of Origin
China

Dimensions

Height
24
Width
17
Length
17

Details

Weight
23.81

Description

Bring a bit of greenery to your lawn or home with the Set of Two Hedyotis Topiaries by Nature Spring. These faux trees are great for busy folks who want a bit of greenery in their garden or home, but don't have time to care for living plants. The branches and leaves are vividly colored and look life-like, reinvigorating the landscaping of your lawn or garden. You can use them inside your home or outside on your porch, patio or deck for decoration that's easy to care for. The bottom of this tree is weighted to wIt'stand wind and the elements in outdoor spaces while also being light enough to be moved between spaces, and the leaves are UV resistant to remain colorfast. If you're using this plant indoors, the leaves wipe clean with a soft, damp cloth when needed. You can use them to add greenery to your deck, pool or patio and add natural looking decoration indoors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.