This item is Discontinued.

Nature Spring Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) 958768LDQ

This item is Discontinued.

Nature Spring

Set of 2 Plant Stands, Indoor/Outdoor Wrought Iron Metal Round Decorative Potted Display (Black) (Discontinued)

Mfr # 958768LDQ
Zoro # G601715515
UPC # 194189580429
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
958768LDQ
Zoro #
G601715515
UPC #
194189580429
Country of Origin
United States

Dimensions

Width
9.5
Length
9.5
Height
11

Details

Weight
4.25

Description

Bring vintage charm to your home or garden with the Set of 2 Nesting Round Metal Plant Stands by Nature Spring. These flower and greenery displays feature laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frames of each stand are powder coated with a matte black paint to resist rust and corrosion and are lightweight enough to easily move from spot to spot without sacrificing strength. Each display is a different height to allow you to create a unique arrangement. The plant stands feature single-piece construction so they're ready to use straight out of the box. They make a great Mother's Day, housewarming or birthday gift.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.