Set of 2 Shepherd Hooks Metal Pole for Hanging Baskets, Bird Feeders and Lanterns, 35-inch Tall

  • Mfr # 123604HWQ

  • Zoro # G801777108


product price:  $19.59
/ea

Key Features

Height
35
Width
0.33
Weight
5.9
Length
9.25
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123604HWQ
Zoro #
G801777108
UPC #
194189591791
Country of Origin
China

Dimensions

Height
35
Width
0.33
Length
9.25

Details

Weight
5.9

Description

Add style and dimension to your yard by hanging flower baskets, bird feeders, or lanterns from the Shepherd Hooks by Nature Spring. This set of two decorative hangers feature a scroll design and a solid steel construction that is powder coated for a finish that will stand up to the outdoor elements for years to come. The poles have dual forks that stake into the ground for easy installation and will add height and variety to your flower beds, patio, walkways and lawn. Whether you use these attractive shepherd hooks along a pathway with solar lights, next to a deck with a bug zapper, or in front of a window with a hummingbird feeder, they are sure to increase your home's curb appeal!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.